Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Strand Roller Chain Sprockets, D40B60

  • Mfr # D40B60

  • Zoro # G900417431


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Material
Steel
Sprocket Hub Type
B
Bore Type
Reboreable
Number of Teeth
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40B60
Zoro #
G900417431
UPC #
97039364807
Country of Origin
China

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
9.841
Pitch Dia.
9.5537
Storage Height
1.75
Storage Length
9.841
Caliper Diameter
9.2417
Storage Width
9.841

Details

Material
Steel
Sprocket Hub Type
B
Bore Type
Reboreable
Number of Teeth
60
Type
Standard Roller Chain
Max. Bore (In.)
2.5
Min. Bore
0.9375
Chain Number
40
Weight
18.59
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.