Multi-Strand Roller Chain Sprockets, D50B36
Mfr # D50B36
Zoro # G400415760
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Type
Standard Roller Chain
Pitch Dia.
7.1711
Outside Dia. (In.)
7.519
Max. Bore (In.)
2.75
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D50B36
Zoro #
G400415760
UPC #
97039365279
Country of Origin
China
Dimensions
Pitch Dia.
7.1711
Outside Dia. (In.)
7.519
Length through Bore (In.)
2.125
Caliper Diameter
6.7711
Storage Length
7.519
Storage Height
2.125
Storage Width
7.519
Details
Type
Standard Roller Chain
Max. Bore (In.)
2.75
Material
Steel
Bore Type
Reboreable
Sprocket Hub Type
B
Number of Teeth
36
Hardened Teeth
No
Chain Number
50
Min. Bore
1.1875
Surface Treatment
Protective Coating
Number of Rows
2
Weight
13.97
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.