Zoro Homepage

Multi-Strand Roller Chain Sprockets, D50B40

  • Mfr # D50B40

  • Zoro # G400416194


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Reboreable
Number of Teeth
40
Type
Standard Roller Chain
Pitch Dia.
7.9659
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50B40
Zoro #
G400416194
UPC #
97039365293
Country of Origin
China

Dimensions

Pitch Dia.
7.9659
Length through Bore (In.)
2.125
Outside Dia. (In.)
8.316
Caliper Diameter
7.5659
Storage Height
2.125
Storage Width
8.316
Storage Length
8.316

Details

Material
Steel
Bore Type
Reboreable
Number of Teeth
40
Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
2.75
Min. Bore
1.1875
Number of Rows
2
Weight
16.63
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.