Zoro Homepage

Multi-Strand Roller Chain Sprockets, D50B45

  • Mfr # D50B45

  • Zoro # G100417132


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
45
Bore Type
Reboreable
Chain Number
50
Pitch Dia.
8.9597
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50B45
Zoro #
G100417132
UPC #
97039365316
Country of Origin
China

Dimensions

Pitch Dia.
8.9597
Outside Dia. (In.)
9.313
Length through Bore (In.)
2.125
Storage Width
9.313
Storage Height
2.125
Storage Length
9.313
Caliper Diameter
8.5542

Details

Material
Steel
Number of Teeth
45
Bore Type
Reboreable
Chain Number
50
Type
Standard Roller Chain
Max. Bore (In.)
2.75
Sprocket Hub Type
B
Number of Rows
2
Surface Treatment
Protective Coating
Weight
20.37
Hardened Teeth
No
Min. Bore
1.1875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.