Multi-Strand Roller Chain Sprockets, D60B40
Mfr # D60B40
Zoro # G400416668
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Type
Standard Roller Chain
Length through Bore (In.)
2.75
Pitch Dia.
9.5591
Sprocket Hub Type
B
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D60B40
Zoro #
G400416668
UPC #
97039365842
Country of Origin
China
Dimensions
Length through Bore (In.)
2.75
Pitch Dia.
9.5591
Outside Dia. (In.)
9.98
Storage Height
2.75
Storage Length
9.98
Caliper Diameter
9.0901
Storage Width
9.98
Details
Type
Standard Roller Chain
Sprocket Hub Type
B
Material
Steel
Number of Teeth
40
Bore Type
Reboreable
Max. Bore (In.)
3.25
Hardened Teeth
No
Number of Rows
2
Min. Bore
1.25
Surface Treatment
Protective Coating
Weight
31
Chain Number
60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.