Multi-Strand Roller Chain Sprockets, D60B45
Mfr # D60B45
Zoro # G400416736
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Bore Type
Reboreable
Sprocket Hub Type
B
Number of Teeth
45
Type
Standard Roller Chain
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D60B45
Zoro #
G400416736
UPC #
97039365873
Country of Origin
China
Dimensions
Length through Bore (In.)
2.75
Outside Dia. (In.)
11.175
Pitch Dia.
10.7517
Storage Width
11.175
Caliper Diameter
10.2762
Storage Length
11.175
Storage Height
2.75
Details
Bore Type
Reboreable
Sprocket Hub Type
B
Number of Teeth
45
Type
Standard Roller Chain
Material
Steel
Max. Bore (In.)
3.25
Number of Rows
2
Chain Number
60
Weight
37.08
Min. Bore
1.25
Surface Treatment
Protective Coating
Hardened Teeth
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.