Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Offset Roller Link, Curved, PK5

  • Mfr # 35CUOL

  • Zoro # G2723987


product price: $30.99
/pk 5, $6.20/ea

Key Features

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Curved Riveted
Industry Chain Size
35
Chain Link Material
Carbon Steel
Industry Chain Pitch
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35CUOL
Zoro #
G2723987
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
35
Chain Link Overall Width
0.5 in
Chain Roller Dia.
0.2 in
Outside Pin Dia. (In.)
0.141
Roller Dia. (In.)
0.200
Pin Link Plate Thickness
0.05 in
Pin Link Plate Thickness (In.)
0.050
Roller Link Plate Height
0.354 in
Overall Width (In.)
0.500
ANSI Chain Size
35
Length (In.)
0.375
Inside Pin Dia.
0.141 in
Pin Length (In.)
0.539
Width Between Roller Link Plates (In.)
0.188
Pin Length
0.539 in
Roller Link Plate Height (In.)
0.354
Outside Pin Dia.
0.141 in
Width Between Roller Link Plates
0.188 in
Inside Width
3/16 in
Chain Overall Width
17/32 in
Plate Height
5/16 in, 23/64 in
Plate Thickness
3/64 in
Roller Diameter
3/16 in
Pin Outside Diameter
0.125 in

Details

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Curved Riveted
Chain Link Material
Carbon Steel
Industry Chain Pitch
3/8 in
Number of Strands
1
Agency Compliance
American National Standards Institute (ANSI)
Tensile Strength (Lb.)
2120
Pitch
3/8 in
Max. Allowable Load
342 lb
Rivet End to Center Line
0.238 in
Rivet End to Center Line (In.)
0.238
Material
Steel
Tensile Strength
1,800 lbf
Type
Curved
Item
Offset Link
Connecting End to Center Line
0.301 in
Max. Allowable Load (Lb.)
342
Temp. Range
15 Degrees to 300 Degrees F
Connecting End to Center Line (In.)
0.301
Pin Type
Riveted
Lubrication
SAE 10 to SAE 50
Heavy Series
No
Standards
ANSI
Link Type
Offset Link
Chain Construction
Riveted Pin
Chain Number
35
Pin Contruction
Riveted Pin
Working Load Limit
210 lb
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
15 Degrees F
Roller Chain Standard
ANSI

Description

Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 17/32 in, Chain Number 35, Roller Diameter 3/16 in, Pitch 3/8 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 3/16 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 0.125 in, Plate Height 5/16 in, 23/64 in, Plate Thickness 3/64 in, Roller Chain Standard ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.