Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Offset Roller Link, Curved, PK5

  • Mfr # 60CUOL

  • Zoro # G2000056


product price: $72.79
/pk 5, $14.56/ea

Key Features

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Curved Riveted
Industry Chain Size
60
Chain Link Material
Carbon Steel
Industry Chain Pitch
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60CUOL
Zoro #
G2000056
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
60
Chain Link Overall Width
1.087 in
Chain Roller Dia.
0.469 in
Length (In.)
0.750
Outside Pin Dia.
0.234 in
Outside Pin Dia. (In.)
0.234
Pin Link Plate Thickness (In.)
0.094
Pin Link Plate Thickness
0.094 in
Pin Length
1.115 in
Inside Pin Dia.
0.234 in
Roller Dia. (In.)
0.469
Width Between Roller Link Plates (In.)
0.500
Pin Length (In.)
1.115
Roller Link Plate Height
0.713 in
Overall Width (In.)
1.087
ANSI Chain Size
60
Width Between Roller Link Plates
0.5 in
Roller Link Plate Height (In.)
0.713
Roller Diameter
15/32 in
Pin Outside Diameter
15/64 in
Chain Overall Width
1 7/64 in
Inside Width
1/2 in
Plate Height
39/64 in, 23/32 in
Plate Thickness
3/32 in

Details

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Curved Riveted
Chain Link Material
Carbon Steel
Industry Chain Pitch
3/4 in
Number of Strands
1
Max. Allowable Load (Lb.)
1410
Lubrication
SAE 10 to SAE 50
Type
Curved
Item
Offset Link
Pitch
7/8 in
Connecting End to Center Line (In.)
0.593
Pin Type
Riveted
Rivet End to Center Line (In.)
0.522
Tensile Strength
7,830 lbf
Connecting End to Center Line
0.593 in
Max. Allowable Load
1,410 lb
Tensile Strength (Lb.)
9040
Agency Compliance
American National Standards Institute (ANSI)
Temp. Range
15 Degrees to 300 Degrees F
Rivet End to Center Line
0.522 in
Material
Steel
Standards
ANSI
Heavy Series
No
Minimum Operating Temperature
15 Degrees F
Working Load Limit
900 lb
Link Type
Offset Link
Chain Construction
Riveted Pin
Pin Contruction
Riveted Pin
Roller Chain Standard
ANSI
Maximum Operating Temperature
300 Degrees F
Chain Number
60

Description

Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 7/64 in, Chain Number 60, Roller Diameter 15/32 in, Pitch 7/8 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 1/2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 15/64 in, Plate Height 39/64 in, 23/32 in, Plate Thickness 3/32 in, Roller Chain Standard ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.