Zoro Homepage

Offset Roller Link, Lambda, PK5

  • Mfr # 40LAMOL

  • Zoro # G0670442


product price: $66.19
/pk 5, $13.24/ea

Key Features

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Lube Free Riveted
Industry Chain Size
40
Chain Link Material
Carbon Steel
Industry Chain Pitch
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40LAMOL
Zoro #
G0670442
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
40
Chain Link Overall Width
0.717 in
Chain Roller Dia.
0.312 in
Roller Link Plate Height
0.472 in
Pin Link Plate Thickness (In.)
0.060
Pin Length
0.717 in
Pin Link Plate Thickness
0.06 in
Roller Dia. (In.)
0.312
Roller Link Plate Height (In.)
0.472
Width Between Roller Link Plates
0.312 in
Inside Pin Dia.
0.156 in
Width Between Roller Link Plates (In.)
0.312
Length (In.)
0.500
Outside Pin Dia. (In.)
0.156
Pin Length (In.)
0.717
Overall Width (In.)
0.717
ANSI Chain Size
40
Outside Pin Dia.
0.156 in
Plate Height
13/32 in, 15/32 in
Inside Width
19/64 in
Chain Overall Width
3/4 in
Pin Outside Diameter
5/32 in
Roller Diameter
19/64 in
Plate Thickness
1/16 in, 5/64 in

Details

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Lube Free Riveted
Chain Link Material
Carbon Steel
Industry Chain Pitch
1/2 in
Number of Strands
1
Material
Steel
Tensile Strength
3,970 lbf
Type
Lambda
Item
Offset Link
Agency Compliance
American National Standards Institute (ANSI)
Temp. Range
14 Degrees to 302 Degrees F
Pitch
1/2 in
Pin Type
Riveted
Tensile Strength (Lb.)
4300
Rivet End to Center Line
0.325 in
Rivet End to Center Line (In.)
0.325
Connecting End to Center Line (In.)
0.392
Max. Allowable Load
816 lb
Connecting End to Center Line
0.392 in
Finish
Black Oxide
Max. Allowable Load (Lb.)
816
Lubrication
Maintenance Free with Self-Lubricating Bushings
Chain Number
40
Pin Contruction
Riveted Pin
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
302 Degrees F
Chain Construction
Riveted Pin
Roller Chain Standard
ANSI
Series
Lambda
Heavy Series
No
Working Load Limit
816 lb
Pitch Type
Single Pitch
Link Type
Offset Link
Standards
ANSI

Description

Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 3/4 in, Chain Number 40, Roller Diameter 19/64 in, Finish Black Oxide, Pitch 1/2 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 19/64 in, Lubrication Maintenance Free with Self-Lubricating Bushings, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 5/32 in, Pitch Type Single Pitch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.