Zoro Homepage

Offset Roller Link, Standard

  • Mfr # 80SSOL

  • Zoro # G0317484


product price: $59.29
/ea

Key Features

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Standard Riveted
Industry Chain Size
80
Chain Link Material
304 Stainless Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SSOL
Zoro #
G0317484
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
80
Chain Link Overall Width
1.398 in
Chain Roller Dia.
0.625 in
Overall Width (In.)
1.398
Width Between Roller Link Plates
0.625 in
ANSI Chain Size
80
Roller Dia. (In.)
0.625
Outside Pin Dia.
0.312 in
Pin Link Plate Thickness
0.125 in
Inside Pin Dia.
0.312 in
Length (In.)
1.000
Outside Pin Dia. (In.)
0.312
Pin Link Plate Thickness (In.)
0.125
Pin Length
1.398 in
Roller Link Plate Height
0.949 in
Pin Length (In.)
1.398
Roller Link Plate Height (In.)
0.949
Width Between Roller Link Plates (In.)
0.625
Chain Overall Width
1 25/64 in
Plate Thickness
0.125 in
Roller Diameter
5/8 in
Plate Height
61/64 in
Inside Width
5/8 in
Pin Outside Diameter
5/16 in

Details

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Standard Riveted
Chain Link Material
304 Stainless Steel
Industry Chain Pitch
1 in
Number of Strands
1
Pitch
1 in
Pin Type
Cottered
Rivet End to Center Line
0.64 in
Max. Allowable Load (Lb.)
397
Connecting End to Center Line (In.)
0.758
Lubrication
SAE 10 to SAE 50
Max. Allowable Load
397 lb
Item
Offset Link
Temp. Range
-270 Degrees to 750 Degrees F
Rivet End to Center Line (In.)
0.640
Material
Stainless Steel
Type
Standard
Connecting End to Center Line
0.758 in
Agency Compliance
American National Standards Institute (ANSI)
Finish
Plain
Standards
ANSI
Chain Number
80
Material Grade
304
Link Type
Offset Link
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Roller Chain Standard
ANSI
Working Load Limit
397 lb
Pin Contruction
Cottered Pin
Heavy Series
No
Features
Non-Magnetic
Series
SS
Chain Construction
Riveted Pin
Maximum Operating Temperature
750 Degrees F
Minimum Operating Temperature
-270 Degrees F

Description

Offset Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 1 25/64 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Offset, Number of Strands 1, Features Non-Magnetic, Heavy Series No, Inside Width 5/8 in, Lubrication SAE 10 to SAE 50, Material Grade 304, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -270 Degrees F, Pin Contruction Cottered Pin, Pin Outside Diameter 5/16 in, Plate Height 61/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.