Zoro Homepage

Offset Roller Link, Standard, PK5

  • Mfr # 35NEPOL

  • Zoro # G1123683


product price: $77.89
/pk 5, $15.58/ea
Free Shipping & Returns

Key Features

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Standard Riveted
Industry Chain Size
35
Chain Link Material
Coated Steel
Industry Chain Pitch
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35NEPOL
Zoro #
G1123683
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
35
Chain Link Overall Width
0.5 in
Chain Roller Dia.
0.2 in
Roller Link Plate Height (In.)
0.354
Length (In.)
0.375
Pin Link Plate Thickness (In.)
0.050
Inside Pin Dia.
0.141 in
Width Between Roller Link Plates
0.188 in
Pin Link Plate Thickness
0.05 in
Pin Length
0.5 in
Width Between Roller Link Plates (In.)
0.188
Outside Pin Dia. (In.)
0.141
Pin Length (In.)
0.500
Roller Link Plate Height
0.354 in
ANSI Chain Size
35
Roller Dia. (In.)
0.200
Outside Pin Dia.
0.141 in
Overall Width (In.)
0.500
Roller Diameter
3/16 in
Pin Outside Diameter
9/64 in
Chain Overall Width
1/2 in
Plate Height
5/16 in, 23/64 in
Inside Width
3/16 in
Plate Thickness
3/64 in

Details

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Standard Riveted
Chain Link Material
Coated Steel
Industry Chain Pitch
3/8 in
Number of Strands
1
Material
Steel
Max. Allowable Load
480 lb
Rivet End to Center Line
0.23 in
Connecting End to Center Line
0.27 in
Pin Type
Riveted
Finish
Coated
Pitch
3/8 in
Type
Standard
Tensile Strength
2,530 lbf
Rivet End to Center Line (In.)
0.230
Agency Compliance
American National Standards Institute (ANSI)
Item
Offset Link
Temp. Range
14 Degrees to 302 Degrees F
Max. Allowable Load (Lb.)
480
Tensile Strength (Lb.)
2200
Lubrication
SAE 10 to SAE 50
Connecting End to Center Line (In.)
0.270
Working Load Limit
480 lb
Chain Construction
Riveted Pin
Series
Neptune
Chain Number
35
Standards
ANSI
Link Type
Offset Link
Roller Chain Standard
ANSI
Heavy Series
No
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Pin Contruction
Riveted Pin
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
302 Degrees F

Description

Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1/2 in, Chain Number 35, Roller Diameter 3/16 in, Finish Coated, Pitch 3/8 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 3/16 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 9/64 in, Plate Height 5/16 in, 23/64 in, Plate Thickness 3/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.