Zoro Homepage

Offset Roller Link, Standard, PK5

  • Mfr # 35SSOL

  • Zoro # G1732464


product price: $72.99
/pk 5, $14.60/ea

Key Features

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Standard Riveted
Industry Chain Size
35
Chain Link Material
304 Stainless Steel
Industry Chain Pitch
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35SSOL
Zoro #
G1732464
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
35
Chain Link Overall Width
0.5 in
Roller Link Plate Height (In.)
0.354
Width Between Roller Link Plates
0.188 in
Outside Pin Dia.
0.141 in
Outside Pin Dia. (In.)
0.141
Length (In.)
0.375
Inside Pin Dia.
0.141 in
Pin Link Plate Thickness (In.)
0.050
Pin Length
0.5 in
Width Between Roller Link Plates (In.)
0.188
Roller Link Plate Height
0.354 in
ANSI Chain Size
35
Roller Dia. (In.)
Rollerless
Pin Length (In.)
0.500
Overall Width (In.)
0.500
Pin Link Plate Thickness
0.05 in
Pin Outside Diameter
9/64 in
Chain Overall Width
1/2 in
Plate Thickness
3/64 in
Roller Diameter
3/16 in
Inside Width
3/16 in
Plate Height
23/64 in

Details

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Standard Riveted
Chain Link Material
304 Stainless Steel
Industry Chain Pitch
3/8 in
Number of Strands
1
Max. Allowable Load
60 lb
Connecting End to Center Line
0.27 in
Agency Compliance
American National Standards Institute (ANSI)
Rivet End to Center Line (In.)
0.230
Item
Offset Link
Temp. Range
-270 Degrees to 750 Degrees F
Lubrication
SAE 10 to SAE 50
Material
Stainless Steel
Rivet End to Center Line
0.23 in
Pin Type
Riveted
Type
Standard
Connecting End to Center Line (In.)
0.270
Max. Allowable Load (Lb.)
60
Pitch
3/8 in
Finish
Plain
Material Grade
304
Series
SS
Pin Contruction
Riveted Pin
Chain Construction
Riveted Pin
Link Type
Offset Link
Maximum Operating Temperature
750 Degrees F
Features
Non-Magnetic
Chain Number
35
Roller Chain Standard
ANSI
Standards
ANSI
Working Load Limit
60 lb
Heavy Series
No
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Minimum Operating Temperature
-270 Degrees F

Description

Offset Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 1/2 in, Chain Number 35, Roller Diameter 3/16 in, Finish Plain, Pitch 3/8 in, Link Type Offset, Number of Strands 1, Features Non-Magnetic, Heavy Series No, Inside Width 3/16 in, Lubrication SAE 10 to SAE 50, Material Grade 304, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -270 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 9/64 in, Plate Height 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.