Zoro Homepage

Offset Roller Link, Standard, PK5

  • Mfr # 50NEPOL

  • Zoro # G1579505


product price: $108.99
/pk 5, $21.80/ea
Free Shipping & Returns

Key Features

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Standard Riveted
Industry Chain Size
50
Chain Link Material
Coated Steel
Industry Chain Pitch
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50NEPOL
Zoro #
G1579505
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
50
Chain Link Overall Width
0.878 in
Chain Roller Dia.
0.4 in
Width Between Roller Link Plates (In.)
0.375
Roller Link Plate Height (In.)
0.591
Width Between Roller Link Plates
0.375 in
Roller Link Plate Height
0.591 in
Outside Pin Dia. (In.)
0.200
Inside Pin Dia.
0.2 in
Pin Length
0.878 in
Pin Length (In.)
0.878
Roller Dia. (In.)
0.400
ANSI Chain Size
50
Pin Link Plate Thickness (In.)
0.080
Outside Pin Dia.
0.2 in
Pin Link Plate Thickness
0.08 in
Overall Width (In.)
0.878
Length (In.)
0.625
Roller Diameter
25/64 in
Inside Width
3/8 in
Plate Height
33/64 in, 19/32 in
Pin Outside Diameter
13/64 in
Chain Overall Width
7/8 in
Plate Thickness
5/64 in

Details

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Standard Riveted
Chain Link Material
Coated Steel
Industry Chain Pitch
5/8 in
Number of Strands
1
Tensile Strength
7,050 lbf
Pitch
5/8 in
Max. Allowable Load (Lb.)
1430
Connecting End to Center Line
0.472 in
Rivet End to Center Line (In.)
0.406
Connecting End to Center Line (In.)
0.472
Finish
Coated
Material
Steel
Item
Offset Link
Lubrication
SAE 10 to SAE 50
Max. Allowable Load
1,430 lb
Rivet End to Center Line
0.406 in
Temp. Range
14 Degrees to 302 Degrees F
Agency Compliance
American National Standards Institute (ANSI)
Pin Type
Riveted
Tensile Strength (Lb.)
6390
Type
Standard
Working Load Limit
1,430 lb
Chain Construction
Riveted Pin
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
302 Degrees F
Link Type
Offset Link
Standards
ANSI
Chain Number
50
Heavy Series
No
Roller Chain Standard
ANSI
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Series
Neptune
Pin Contruction
Riveted Pin

Description

Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 7/8 in, Chain Number 50, Roller Diameter 25/64 in, Finish Coated, Pitch 5/8 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 13/64 in, Plate Height 33/64 in, 19/32 in, Plate Thickness 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.