Shop TSUBAKI
See all product information
Create Account
Roller Chain, 1-1/2 in Pitch, 304 Stainless Steel, 10 ft
- Mfr # C2060HSSD52L1
- Zoro # G723412446
product price:Â
$
447.99
/ea
Free Shipping & Returns
Key Features
Chain Number
C2060H
Industry Chain Pitch
1-1/2 in
Material
304 Stainless Steel
Overall Length
10 ft
Roller Diameter
0.469 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2060HSSD52L1
- Zoro #
- G723412446
- UPC #
- 97039190666
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.469 in
- Chain Overall Width
- 1/2 in
Details
- Item
- Roller Chain
- Chain Number
- C2060H
- Industry Chain Pitch
- 1-1/2 in
- Material
- 304 Stainless Steel
Description
Tsubaki C2060HSSD52L1 Double Pitch Conveyor Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, 1/8 in THK Plate, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.