Shop TSUBAKI
See all product information
Create Account
Roller Chain, 1 in Pitch, 304 Stainless Steel, 100 ft
- Mfr # T505LSS100
- Zoro # G723412453
product price:Â
$
329.99
/ea
Sold in multiples of 100 for
$32,999.00
Free Shipping & Returns
Key Features
Industry Chain Pitch
1 in
Material
304 Stainless Steel
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T505LSS100
- Zoro #
- G723412453
- UPC #
- 97039219992
- Country of Origin
- Japan
Dimensions
- Overall Length
- 100 ft
Details
- Item
- Roller Chain
- Industry Chain Pitch
- 1 in
- Material
- 304 Stainless Steel
Description
Tsubaki T505LSS100 Laminated Block Chain, 100 ft OAL, 1 in Pitch, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.