Shop TSUBAKI
See all product information
Create Account
Roller chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1 in W Roller
Mfr # 120NPCB
Zoro # G323420285
product price:Â
$
368.99
/ea
Sold in multiples of 10 for $3,689.90
Free Shipping & Returns
Key Features
Pin Contruction
Cottered
Finish
Nickel Plated
Chain Overall Width
1 in
Industry Chain Pitch
1-1/2 in
Roller Diameter
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120NPCB
- Zoro #
- G323420285
- UPC #
- 97039185693
- Country of Origin
- China
Dimensions
- Chain Overall Width
- 1 in
- Roller Diameter
- 7/8 in
- Overall Length
- 10 ft
Details
- Pin Contruction
- Cottered
- Finish
- Nickel Plated
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/2 in
- Number of Strands
- 1
- Tensile Strength
- 35,000 lbs
- Chain Number
- 120
- Series
- Standard
Description
Tsubaki 120NPCB Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1 in W Roller