Shop TSUBAKI
See all product information
Create Account
Roller chain, 100 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller
- Mfr # 40-2NPR100
- Zoro # G323404018
product price:Â
$
97.69
/ea
Sold in multiples of 100 for $9,769.00
Key Features
Pin Contruction
Riveted
Number of Strands
2
Industry Chain Pitch
1/2 in
Finish
Nickel Plated
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-2NPR100
- Zoro #
- G323404018
- UPC #
- 97039185808
- Country of Origin
- China
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Industry Chain Pitch
- 1/2 in
- Finish
- Nickel Plated
- Tensile Strength
- 8,500 lbf
- Series
- Standard
- Chain Number
- 40-2
Description
Tsubaki 40-2NPR100 Roller Chain, 100 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller