Shop TSUBAKI
See all product information
Create Account
Roller Chain, 1/2 in Pitch, 304 Stainless Steel, 10 ft
- Mfr # 40SSTENT2
- Zoro # G823413077
product price:Â
$
429.99
/ea
Sold in multiples of 10 for
$4,299.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
1/2 in
Material
304 Stainless Steel
Overall Length
10 ft
Roller Diameter
0.312 in
Chain Overall Width
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40SSTENT2
- Zoro #
- G823413077
- UPC #
- 97039190383
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.312 in
- Chain Overall Width
- 0.312 in
Details
- Item
- Roller Chain
- Industry Chain Pitch
- 1/2 in
- Material
- 304 Stainless Steel
Description
Tsubaki 40SSTENT2 Tent Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.