Shop TSUBAKI
See all product information
Create Account
Roller Chain, 5/8 in Pitch, Carbon Steel, 50 ft
- Mfr # 50STKD34LSK112L50
- Zoro # G723411067
product price:Â
$
118.99
/ea
Sold in multiples of 50 for $5,949.50
Free Shipping & Returns
Key Features
Industry Chain Pitch
5/8 in
Material
Carbon Steel
Overall Length
50 ft
Chain Overall Width
3/8 in
Roller Diameter
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50STKD34LSK112L50
- Zoro #
- G723411067
- UPC #
- 97039590503
- Country of Origin
- China
Dimensions
- Overall Length
- 50 ft
- Chain Overall Width
- 3/8 in
- Roller Diameter
- 0.4 in
Details
- Item
- Roller Chain
- Industry Chain Pitch
- 5/8 in
- Material
- Carbon Steel
Description
Tsubaki 50STKD34LSK112L50 Sticker Chain, 50 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel