Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, 80 Chain Size, Cottered, 1 in. Chain Pitch

  • Mfr # 80 COT 10FT

  • Zoro # G812500931


product price: $78.25
/ea
Sold in multiples of 10 for $782.50
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80 COT 10FT
Zoro #
G812500931
UPC #
-
Country of Origin
Japan

Description

Roller Chain; 80 Chain Size; Cottered; 1 in. Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8 in. Roller Diameter; 5/8 in. Roller Width; 1/8 in. Plate Thickness; 0.949 in. Plate Height; Curved; 0.312 in. Pin Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.