Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, British, 08B ANSI, 10 ft.

  • Mfr # RS08BSS

  • Zoro # G8798526


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
British Standard
Industry Chain Size
08B
Chain Length
10 ft
Chain Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS08BSS
Zoro #
G8798526
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
08B
Chain Length
10 ft
Chain Overall Width
0.504 in
Chain Roller Dia.
0.335 in
Roller Bushing Width
0.305 in
Pin Link Plate Thickness
0.06 in
Outside Pin Dia.
0.175 in
Pin Length
0.724 in
Plate Thickness
0.06 in
Roller Link Plate Height
0.465 in
Overall Width
0.724"
Inside Pin Dia.
0.175 in
ANSI Chain Size
08B
Roller Dia.
0.335"
Length
10 ft.
Pin Outside Diameter
0.175 in
Overall Length
10 ft
Roller Diameter
21/64 in
Pin Hole Diameter
0.175 in
Plate Height
0.465 in
Inside Width
0.305 in
Weight Per Length
0.47 lb/ft

Details

Roller Chain Item
Roller Chain
Roller Chain Type
British Standard
Chain Material
304 Stainless Steel
Industry Chain Pitch
1/2 in
Number of Strands
1
Pin Type
Riveted
Item
Roller Chain
Pitch
1/2 in
Chain Type
British Standard
Chain Tensile Strength
2,200 lb
Standards
BS, DIN
Max. Allowable Load
112 lb
Temp. Range
-270 Degrees to 750 Degrees F
Includes
(1) Connecting Link
Tensile Strength
2,200 lbf
Material
Stainless Steel
Rivet End to Center Line
0.329 in
Lubrication
SAE 10 to SAE 50
Connecting End to Center Line
0.395 in
Chain Number
08B
Maximum Operating Temperature
750 Degrees F
Number of Links
240 per 10 ft
Pin Contruction
Riveted Pin
Series
SS
Material Grade
Type 304
Chain Construction
Riveted Pin
Resistance Properties
Corrosion Resistant, High and Low Temperature Resistant
Features
This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another
Pitch Type
Double Pitch
Roller Chain Standard
ISO/Metric
Working Load Limit
111 lb
Heavy Series
No
Minimum Operating Temperature
-270 Degrees F

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 08B, Chain Overall Width 0.504 in, Roller Diameter 21/64 in, Tensile Strength 2,200 lbf, Pitch 1/2 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Double Pitch, Inside Width 0.305 in, Series SS, Working Load Limit 111 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.