Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, British, 10B ANSI, 10 ft.

  • Mfr # RS10BRB

  • Zoro # G2770975


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
British Standard
Industry Chain Size
10B
Chain Length
10 ft
Chain Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS10BRB
Zoro #
G2770975
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
10B
Chain Length
10 ft
Chain Overall Width
0.819 in
Chain Roller Dia.
0.4 in
Roller Bushing Width
0.38 in
Length
10 ft.
Pin Link Plate Thickness
0.06 in
Roller Link Plate Height
0.579 in
Pin Length
0.819 in
Inside Pin Dia.
0.2 in
Outside Pin Dia.
0.2 in
ANSI Chain Size
10B
Roller Dia.
0.400"
Overall Width
0.819"
Plate Thickness
0.06 in
Roller Diameter
13/32 in
Inside Width
0.38 in
Pin Hole Diameter
0.2 in
Overall Length
10 ft
Plate Height
0.579 in
Weight Per Length
0.64 lb/ft
Pin Outside Diameter
0.2 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
British Standard
Chain Material
Carbon Steel
Industry Chain Pitch
5/8 in
Number of Strands
1
Lubrication
SAE 10 to SAE 50
Tensile Strength
5,840 lbf
Includes
(1) Connecting Link
Chain Tensile Strength
5,840 lb
Material
Steel
Temp. Range
15 Degrees to 300 Degrees F
Pitch
5/8 in
Rivet End to Center Line
0.37 in
Pin Type
Riveted
Connecting End to Center Line
0.449 in
Standards
ISO BS/DIN
Chain Type
British Standard
Item
Roller Chain
Chain Number
10B
Working Load Limit
1,016 lb
Number of Links
192 per 10 ft
Series
British Standard
Application
Centrifugal Blowers
Minimum Operating Temperature
15 Degrees F
Heavy Series
No
Maximum Operating Temperature
300 Degrees F
Chain Construction
Riveted Pin
Pin Contruction
Riveted Pin
Roller Chain Standard
British Standard
Resistance Properties
Wear Resistant

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 10B, Chain Overall Width 0.819 in, Roller Diameter 13/32 in, Tensile Strength 5,840 lbf, Pitch 5/8 in, Application Centrifugal Blowers, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.38 in, Series British Standard, Working Load Limit 1,016 lb, Heavy Series No, Includes (1) Connecting Link, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.