Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, British, 12B ANSI, 10 ft.

  • Mfr # RS12BRB

  • Zoro # G2998852


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
British Standard
Industry Chain Size
12B
Chain Length
10 ft
Chain Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS12BRB
Zoro #
G2998852
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
12B
Chain Length
10 ft
Chain Overall Width
0.953 in
Chain Roller Dia.
0.475 in
Roller Bushing Width
0.46 in
ANSI Chain Size
12B
Pin Link Plate Thickness
0.07 in
Inside Pin Dia.
0.225 in
Overall Width
0.953"
Pin Length
0.953 in
Length
10 ft.
Outside Pin Dia.
0.225 in
Roller Dia.
0.475"
Roller Link Plate Height
0.634 in
Plate Thickness
0.07 in
Pin Outside Diameter
0.225 in
Overall Length
10 ft
Weight Per Length
0.84 lb/ft
Plate Height
0.634 in
Roller Diameter
15/32 in
Pin Hole Diameter
0.225 in
Inside Width
0.46 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
British Standard
Chain Material
Carbon Steel
Industry Chain Pitch
3/4 in
Number of Strands
1
Connecting End to Center Line
0.52 in
Item
Roller Chain
Standards
ISO BS/DIN
Includes
(1) Connecting Link
Tensile Strength
7,500 lbf
Temp. Range
15 Degrees to 300 Degrees F
Pin Type
Riveted
Rivet End to Center Line
0.433 in
Pitch
3/4 in
Material
Steel
Lubrication
SAE 10 to SAE 50
Chain Type
British Standard
Chain Tensile Strength
7,500 lb
Chain Number
12B
Number of Links
160 per 10 ft
Chain Construction
Riveted Pin
Working Load Limit
1,387 lb
Resistance Properties
Wear Resistant
Minimum Operating Temperature
15 Degrees F
Pin Contruction
Riveted Pin
Heavy Series
No
Roller Chain Standard
British Standard
Series
British Standard
Maximum Operating Temperature
300 Degrees F
Application
Centrifugal Blowers

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 12B, Chain Overall Width 0.953 in, Roller Diameter 15/32 in, Tensile Strength 7,500 lbf, Pitch 3/4 in, Application Centrifugal Blowers, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.46 in, Series British Standard, Working Load Limit 1,387 lb, Heavy Series No, Includes (1) Connecting Link, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.