Zoro Homepage

Roller Chain, British, 12B ANSI, 10 ft.

  • Mfr # RS12BSS

  • Zoro # G8798544


product price: $1,179.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
British Standard
Industry Chain Size
12B
Chain Length
10 ft
Chain Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS12BSS
Zoro #
G8798544
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
12B
Chain Length
10 ft
Chain Overall Width
0.658 in
Chain Roller Dia.
0.475 in
Roller Bushing Width
0.46 in
Pin Link Plate Thickness
0.07 in
Inside Pin Dia.
0.225 in
Plate Thickness
0.07 in
Pin Length
0.953 in
Roller Link Plate Height
0.634 in
Outside Pin Dia.
0.225 in
Length
10 ft.
ANSI Chain Size
12B
Roller Dia.
0.475"
Overall Width
0.953"
Weight Per Length
0.84 lb/ft
Roller Diameter
15/32 in
Overall Length
10 ft
Inside Width
0.46 in
Pin Hole Diameter
0.225 in
Pin Outside Diameter
0.225 in
Plate Height
0.634 in

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 12B, Chain Overall Width 0.658 in, Roller Diameter 15/32 in, Tensile Strength 3,740 lbf, Pitch 3/4 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Double Pitch, Inside Width 0.46 in, Series SS, Working Load Limit 196 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.