Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, British, 16B ANSI, 10 ft.

  • Mfr # RS16BSS

  • Zoro # G8798553


product price: $2,384.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
British Standard
Industry Chain Size
16B
Chain Length
10 ft
Chain Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS16BSS
Zoro #
G8798553
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
16B
Chain Length
10 ft
Chain Overall Width
1.031 in
Chain Roller Dia.
0.625 in
Roller Bushing Width
0.67 in
Roller Dia.
0.625"
Outside Pin Dia.
0.326 in
Length
10 ft.
ANSI Chain Size
16B
Pin Length
1.488 in
Plate Thickness
0.156 in
Overall Width
1.488"
Roller Link Plate Height
0.827 in
Inside Pin Dia.
0.326 in
Pin Link Plate Thickness
0.156 in
Pin Outside Diameter
0.326 in
Inside Width
0.67 in
Pin Hole Diameter
0.326 in
Weight Per Length
1.82 lb/ft
Plate Height
0.827 in
Roller Diameter
5/8 in
Overall Length
10 ft

Details

Roller Chain Item
Roller Chain
Roller Chain Type
British Standard
Chain Material
304 Stainless Steel
Industry Chain Pitch
1 in
Number of Strands
1
Pitch
1 in
Connecting End to Center Line
0.783 in
Chain Tensile Strength
10,560 lb
Item
Roller Chain
Rivet End to Center Line
0.705 in
Max. Allowable Load
472 lb
Chain Type
British Standard
Material
Stainless Steel
Pin Type
Riveted
Temp. Range
-270 Degrees to 750 Degrees F
Lubrication
SAE 10 to SAE 50
Tensile Strength
10,560 lbf
Includes
(1) Connecting Link
Standards
BS, DIN
Chain Number
16B
Pin Contruction
Riveted Pin
Material Grade
Type 304
Roller Chain Standard
ISO/Metric
Pitch Type
Double Pitch
Minimum Operating Temperature
-270 Degrees F
Features
This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another
Chain Construction
Riveted Pin
Resistance Properties
Corrosion Resistant, High and Low Temperature Resistant
Series
SS
Heavy Series
No
Number of Links
120 per 10 ft
Working Load Limit
463 lb
Maximum Operating Temperature
750 Degrees F

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 16B, Chain Overall Width 1.031 in, Roller Diameter 5/8 in, Tensile Strength 10,560 lbf, Pitch 1 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Double Pitch, Inside Width 0.67 in, Series SS, Working Load Limit 463 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.