Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, British, 16B ANSI, 50 ft.

  • Mfr # RS16BR50

  • Zoro # G3364252


product price: $2,442.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
British Standard
Industry Chain Size
16B
Chain Length
50 ft
Chain Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS16BR50
Zoro #
G3364252
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
16B
Chain Length
50 ft
Chain Overall Width
1.488 in
Chain Roller Dia.
0.625 in
Roller Bushing Width
0.67 in
ANSI Chain Size
16B
Length
50 ft.
Roller Dia.
0.625"
Pin Length
1.488 in
Roller Link Plate Height
0.827 in
Outside Pin Dia.
0.326 in
Overall Width
1.488"
Pin Link Plate Thickness
0.125 in
Plate Thickness
0.827 in
Plate Height
0.125 in
Roller Diameter
5/8 in
Pin Outside Diameter
0.326 in
Overall Length
50 ft
Inside Width
0.67 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
British Standard
Chain Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
1
Chain Tensile Strength
16,500 lb
Rivet End to Center Line
0.705 in
Standards
ANSI
Chain Type
British Standard
Lubrication
SAE 10 to SAE 50
Tensile Strength
16,500 lbf
Pitch
1 in
Connecting End to Center Line
0.783 in
Item
Roller Chain
Includes
(5) Connecting Links
Material
Steel
Pin Type
Riveted
Temp. Range
15 Degrees to 300 Degrees F
Chain Number
16B
Series
British Standard
Heavy Series
No
Maximum Operating Temperature
300 Degrees F
Resistance Properties
Wear Resistant
Features
It is Factory Preloaded and Prelubricated With Lube-Grooved Bushings to Help Minimize Wear Elongation, This Roller Chain Features Hardened Steel Construction and is Fully Interchangeable With Other Ansi Roller Chains
Minimum Operating Temperature
15 Degrees F
Chain Construction
Riveted Pin
Pin Contruction
Riveted Pin

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 50 ft, Material Steel, Chain Number 16B, Chain Overall Width 1.488 in, Roller Diameter 5/8 in, Tensile Strength 16,500 lbf, Pitch 1 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.67 in, Series British Standard

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.