Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Conveyor, C2040HP ANSI, 10 ft

  • Mfr # C2040HPB

  • Zoro # G2926271


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Hollow Pin Conveyor
Industry Chain Size
C2040
Chain Length
10 ft
Chain Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2040HPB
Zoro #
G2926271
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2040
Chain Length
10 ft
Chain Overall Width
0.689 in
Chain Roller Dia.
0.312 in
Roller Bushing Width
0.312 in
Pin Link Plate Thickness
0.06 in
Roller Dia.
0.312"
ANSI Chain Size
C2040HP
Outside Pin Dia.
0.224 in
Pin Length
0.689 in
Overall Width
0.689"
Inside Pin Dia.
0.224 in
Length
10 ft.
Roller Link Plate Height
0.472 in
Plate Thickness
0.06 in
Plate Height
0.472 in
Pin Hole Diameter
0.157 in
Roller Diameter
5/16 in
Overall Length
10 ft
Weight Per Length
0.36 lb/ft
Inside Width
0.313 in
Pin Outside Diameter
0.224 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Hollow Pin Conveyor
Chain Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
1
Pitch
1 in
Chain Tensile Strength
2,430 lb
Max. Allowable Load
397 lb
Lubrication
SAE 10 to SAE 50
Connecting End to Center Line
0.374 in
Includes
(1) Connecting Link
Tensile Strength
2,430 lbf
Standards
ANSI
Item
Roller Chain
Chain Type
Hollow Pin Conveyor
Pin Type
Riveted
Material
Steel
Rivet End to Center Line
0.315 in
Temp. Range
15 Degrees to 300 Degrees F
Chain Number
C2040
Chain Construction
Hollow Pin
Pitch Type
Double Pitch
Pin Contruction
Riveted Pin
Features
This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another
Maximum Operating Temperature
300 Degrees F
Working Load Limit
397 lb
Minimum Operating Temperature
15 Degrees F
Heavy Series
No
Series
Hollow Pin Conveyor

Description

Roller Chain, Chain Construction Hollow Pin, Overall Length 10 ft, Material Steel, Chain Number C2040, Chain Overall Width 0.689 in, Roller Diameter 5/16 in, Tensile Strength 2,430 lbf, Pitch 1 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Double Pitch, Inside Width 0.313 in, Series Hollow Pin Conveyor, Working Load Limit 397 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.