Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Conveyor, C2082H ANSI, 10 ft.

  • Mfr # C2082HRB

  • Zoro # G3072702


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Heavy Conveyor
Industry Chain Size
C2082H
Chain Length
10 ft
Chain Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2082HRB
Zoro #
G3072702
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2082H
Chain Length
10 ft
Chain Overall Width
1.543 in
Chain Roller Dia.
1.125 in
Roller Bushing Width
0.625 in
Outside Pin Dia.
0.312 in
Pin Link Plate Thickness
0.156 in
Pin Length
1.543 in
Length
10 ft.
Roller Dia.
1.125"
ANSI Chain Size
C2082H
Overall Width
1.543"
Roller Link Plate Height
0.906 in
Plate Thickness
0.156 in
Overall Length
10 ft
Weight Per Length
2.37 lb/ft
Inside Width
0.625 in
Plate Height
0.906 in
Pin Outside Diameter
0.313 in
Roller Diameter
1 1/8 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Heavy Conveyor
Chain Material
Carbon Steel
Industry Chain Pitch
2 in
Number of Strands
1
Includes
(1) Connecting Link
Temp. Range
15 Degrees to 300 Degrees F
Max. Allowable Load
2,400 lb
Standards
ANSI
Rivet End to Center Line
0.72 in
Material
Steel
Chain Tensile Strength
15,400 lb
Pin Type
Riveted
Pitch
2 in
Connecting End to Center Line
0.823 in
Tensile Strength
15,400 lbf
Chain Type
Conveyor
Lubrication
SAE 10 to SAE 50
Item
Roller Chain
Chain Number
C2082H
Maximum Operating Temperature
300 Degrees F
Features
This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another
Chain Construction
Riveted Pin
Pin Contruction
Riveted Pin
Working Load Limit
2,400 lb
Minimum Operating Temperature
15 Degrees F
Number of Links
60 per 10 ft
Pitch Type
Double Pitch
Heavy Series
Yes
Series
Double Pitch Conveyor

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number C2082H, Chain Overall Width 1.543 in, Roller Diameter 1 1/8 in, Tensile Strength 15,400 lbf, Pitch 2 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Double Pitch, Inside Width 0.625 in, Series Double Pitch Conveyor, Working Load Limit 2,400 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.