Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Conveyor, C2082HP ANSI, 10 ft

  • Mfr # C2082HPB

  • Zoro # G2533054


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Hollow Pin Conveyor
Industry Chain Size
C2082
Chain Length
10 ft
Chain Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2082HPB
Zoro #
G2533054
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2082
Chain Length
10 ft
Chain Overall Width
1.341 in
Chain Roller Dia.
1.125 in
Roller Bushing Width
0.625 in
Roller Link Plate Height
0.906 in
Length
10 ft.
Inside Pin Dia.
0.316 in
Pin Length
1.341 in
Overall Width
1.341"
Roller Dia.
1.125"
ANSI Chain Size
C2082HP
Pin Link Plate Thickness
0.125 in
Outside Pin Dia.
0.448 in
Plate Thickness
0.125 in
Pin Hole Diameter
0.316 in
Overall Length
10 ft
Inside Width
0.625 in
Pin Outside Diameter
0.448 in
Roller Diameter
5/8 in, 1 1/8 in
Plate Height
0.906 in
Weight Per Length
1.89 lb/ft

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Hollow Pin Conveyor
Chain Material
Carbon Steel
Industry Chain Pitch
2 in
Number of Strands
1
Chain Tensile Strength
10,800 lb
Pin Type
Hollow Pin
Tensile Strength
10,800 lbf
Rivet End to Center Line
0.64 in
Material
Steel
Temp. Range
15 Degrees to 300 Degrees F
Pitch
2 in
Connecting End to Center Line
0.701 in
Lubrication
SAE 10 to SAE 50
Max. Allowable Load
1,720 lb
Includes
(1) Connecting Link
Item
Roller Chain
Standards
ANSI
Chain Type
Hollow Pin Conveyor
Chain Number
C2082
Features
This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another
Working Load Limit
1,720 lb
Chain Construction
Hollow Pin
Heavy Series
No
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
15 Degrees F
Pitch Type
Double Pitch
Pin Contruction
Hollow Riveted Pin
Series
Hollow Pin Conveyor

Description

Roller Chain, Chain Construction Hollow Pin, Overall Length 10 ft, Material Steel, Chain Number C2082, Chain Overall Width 1.341 in, Roller Diameter 5/8 in, 1 1/8 in, Tensile Strength 10,800 lbf, Pitch 2 in, Number of Strands 1, Pin Contruction Hollow Riveted Pin, Pitch Type Double Pitch, Inside Width 0.625 in, Series Hollow Pin Conveyor, Working Load Limit 1,720 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.