Shop TSUBAKI
See all product information
Create Account
Roller Chain, Cottered Pin, 2-1/2 in Pitch, Carbon Steel, 10 ft
- Mfr # C2102HK22LCB
- Zoro # G323410484
product price:Â
$
432.99
/ea
Sold in multiples of 10 for
$4,329.90
Free Shipping & Returns
Key Features
Chain Number
C2102H
Pin Contruction
Cottered
Industry Chain Pitch
2-1/2 in
Material
Carbon Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2102HK22LCB
- Zoro #
- G323410484
- UPC #
- 97039198921
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 3/4 in
- Roller Diameter
- 1.563 in
Details
- Item
- Roller Chain
- Chain Number
- C2102H
- Pin Contruction
- Cottered
- Industry Chain Pitch
- 2-1/2 in
- Material
- Carbon Steel
Description
Tsubaki C2102HK22LCB Double Pitch Oversize Conveyor Chain, 10 ft OAL, 2-1/2 in Pitch, 1.563 in Dia x 3/4 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.