Zoro Homepage

Roller Chain, Curved, 40CU ANSI, 10 ft.

  • Mfr # 40CURB

  • Zoro # G2724547


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Curved Riveted
Industry Chain Size
40
Chain Length
10 ft
Chain Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40CURB
Zoro #
G2724547
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
40
Chain Length
10 ft
Chain Overall Width
0.717 in
Chain Roller Dia.
0.312 in
Roller Bushing Width
0.312 in
Roller Dia.
0.312"
Inside Pin Dia.
0.156 in
ANSI Chain Size
40CU
Outside Pin Dia.
0.156 in
Roller Link Plate Height
0.472 in
Overall Width
0.717"
Length
10 ft.
Pin Link Plate Thickness
0.06 in
Pin Length
0.717 in
Plate Thickness
0.06 in
Pin Hole Diameter
0.156 in
Pin Outside Diameter
0.156 in
Inside Width
0.313 in
Minimum Curve Radius
14 in
Roller Diameter
5/16 in
Overall Length
10 ft
Plate Height
0.409 in, 0.472 in
Weight Per Length
0.41 lb/ft

Description

Roller Chain, Chain Construction Riveted Pin, Sidebow Curved, Overall Length 10 ft, Material Steel, Chain Number 40, Chain Overall Width 0.717 in, Roller Diameter 5/16 in, Tensile Strength 3,480 lbf, Pitch 1/2 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.313 in, Series Curved Riveted, Working Load Limit 420 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.