Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Curved, 50CU ANSI, 10 ft.

  • Mfr # 50CURB

  • Zoro # G0428741


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Curved Riveted
Industry Chain Size
50
Chain Length
10 ft
Chain Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50CURB
Zoro #
G0428741
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
50
Chain Length
10 ft
Chain Overall Width
0.905 in
Chain Roller Dia.
0.4 in
Roller Bushing Width
0.375 in
Inside Pin Dia.
0.2 in
Pin Link Plate Thickness
0.08 in
Outside Pin Dia.
0.2 in
ANSI Chain Size
50CU
Roller Link Plate Height
0.591 in
Pin Length
0.905 in
Length
10 ft.
Roller Dia.
0.400"
Overall Width
0.905"
Plate Thickness
0.08 in
Weight Per Length
0.68 lb/ft
Pin Outside Diameter
0.2 in
Overall Length
10 ft
Plate Height
0.512 in, 0.591 in
Inside Width
0.375 in
Pin Hole Diameter
0.2 in
Roller Diameter
13/32 in
Minimum Curve Radius
16 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Curved Riveted
Chain Material
Carbon Steel
Industry Chain Pitch
5/8 in
Number of Strands
1
Chain Type
Curved Riveted
Temp. Range
15 Degrees to 300 Degrees F
Lubrication
SAE 10 to SAE 50
Includes
(1) Connecting Link
Max. Allowable Load
640 lb
Material
Steel
Pitch
5/8 in
Rivet End to Center Line
0.417 in
Connecting End to Center Line
0.488 in
Tensile Strength
5,420 lbf
Standards
ANSI
Item
Roller Chain
Chain Tensile Strength
5,420 lb
Pin Type
Riveted
Chain Number
50
Working Load Limit
640 lb
Pin Contruction
Riveted Pin
Chain Construction
Riveted Pin, Sidebow Curved
Features
Tsubaki Curved Chain Has the Additional Clearance Between the Pins, Bushings, Roller Links and Pin Links to Allow for Extra Flexibility and Greater Lateral Displacement
Heavy Series
No
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
15 Degrees F
Roller Chain Standard
ANSI
Series
Curved Riveted

Description

Roller Chain, Chain Construction Riveted Pin, Sidebow Curved, Overall Length 10 ft, Material Steel, Chain Number 50, Chain Overall Width 0.905 in, Roller Diameter 13/32 in, Tensile Strength 5,420 lbf, Pitch 5/8 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.375 in, Series Curved Riveted, Working Load Limit 640 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.