Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Curved, 80CU ANSI, 10 ft.

  • Mfr # 80CURB

  • Zoro # G2442632


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Curved Riveted
Industry Chain Size
80
Chain Length
10 ft
Chain Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80CURB
Zoro #
G2442632
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
80
Chain Length
10 ft
Chain Overall Width
1.448 in
Chain Roller Dia.
0.625 in
Roller Bushing Width
0.625 in
Pin Link Plate Thickness
0.125 in
Roller Link Plate Height
0.949 in
Overall Width
1.448"
Length
10 ft.
Inside Pin Dia.
0.312 in
Roller Dia.
0.625"
ANSI Chain Size
80CU
Pin Length
1.448 in
Outside Pin Dia.
0.312 in
Plate Thickness
0.125 in
Inside Width
0.625 in
Minimum Curve Radius
24 in
Plate Height
0.819 in, 0.949 in
Roller Diameter
5/8 in
Pin Outside Diameter
0.313 in
Weight Per Length
1.66 lb/ft
Pin Hole Diameter
0.312 in
Overall Length
10 ft

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Curved Riveted
Chain Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
1
Lubrication
SAE 10 to SAE 50
Includes
(1) Connecting Link
Max. Allowable Load
1,560 lb
Chain Tensile Strength
13,840 lb
Pitch
1 in
Item
Roller Chain
Standards
ANSI
Chain Type
Curved Riveted
Pin Type
Riveted
Temp. Range
15 Degrees to 300 Degrees F
Tensile Strength
13,840 lbf
Rivet End to Center Line
0.659 in
Connecting End to Center Line
0.789 in
Material
Steel
Chain Number
80
Features
Tsubaki Curved Chain Has the Additional Clearance Between the Pins, Bushings, Roller Links and Pin Links to Allow for Extra Flexibility and Greater Lateral Displacement
Chain Construction
Riveted Pin, Sidebow Curved
Working Load Limit
1,560 lb
Series
Curved Riveted
Heavy Series
No
Maximum Operating Temperature
300 Degrees F
Pin Contruction
Riveted Pin
Roller Chain Standard
ANSI
Minimum Operating Temperature
15 Degrees F

Description

Roller Chain, Chain Construction Riveted Pin, Sidebow Curved, Overall Length 10 ft, Material Steel, Chain Number 80, Chain Overall Width 1.448 in, Roller Diameter 5/8 in, Tensile Strength 13,840 lbf, Pitch 1 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.625 in, Series Curved Riveted, Working Load Limit 1,560 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.