Roller Chain, Hollow Pin, 3/4 in Pitch, 100 ft
- Mfr # 60LHP100
- Zoro # G923412994
product price:Â
$
245.99
/ea
Sold in multiples of 100 for
$24,599.00
Free Shipping & Returns
Key Features
Chain Number
60
Pin Contruction
Hollow
Industry Chain Pitch
3/4 in
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60LHP100
- Zoro #
- G923412994
- UPC #
- 97039643568
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 60
- Pin Contruction
- Hollow
- Industry Chain Pitch
- 3/4 in
Dimensions
- Overall Length
- 100 ft
Description
Tsubaki 60LHP100 C-Lambda Hollow Pin Chain, 100 ft OAL, 3/4 in Pitch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.