Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Link, Pk5

  • Mfr # 50 AS C/L

  • Zoro # G1873557


product price: $67.15
/pk 5, $13.43/ea

Key Features

Roller Chain Link Item
Connecting Link
Roller Chain Link Type
Standard Riveted
Industry Chain Size
50
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50 AS C/L
Zoro #
G1873557
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
50
Chain Link Overall Width
0.878 in
Chain Roller Dia.
0.4 in
Width Between Roller Link Plates
0.375 in
Inside Pin Dia.
0.2 in
Width Between Roller Link Plates (In.)
0.375
Overall Width (In.)
0.878
Roller Dia. (In.)
0.400
ANSI Chain Size
50AS
Plate Thickness
5/64 in
Chain Overall Width
7/8 in
Plate Height
19/32 in
Roller Diameter
25/64 in
Pin Outside Diameter
13/64 in
Inside Width
3/8 in

Details

Roller Chain Link Item
Connecting Link
Roller Chain Link Type
Standard Riveted
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
5/8 in
Number of Strands
1
Max. Allowable Load (Lb.)
230
Item
Connecting Link
Max. Allowable Load
230 lb
Material
Stainless Steel
Temp. Range
-40 Degrees to 750 Degrees F
Pitch
5/8 in
Finish
Plain
Maximum Operating Temperature
750 Degrees F
Chain Number
50
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Link Type
Connecting Link
Material Grade
600
Pin Contruction
Riveted Pin
Chain Construction
Riveted Pin
Minimum Operating Temperature
-40 Degrees F
Series
AS
Working Load Limit
231 lb
Heavy Series
No

Description

Connecting Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 7/8 in, Chain Number 50, Roller Diameter 25/64 in, Finish Plain, Pitch 5/8 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 3/8 in, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 13/64 in, Plate Height 19/32 in, Plate Thickness 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.