Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Neptune, 35NT ANSI, 10 ft.

  • Mfr # 35NEPRB

  • Zoro # G2436287


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Coated Riveted
Industry Chain Size
35
Chain Length
10 ft
Chain Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35NEPRB
Zoro #
G2436287
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
35
Chain Length
10 ft
Chain Overall Width
0.5 in
Chain Roller Dia.
0.2 in
Roller Bushing Width
0.188 in
Pin Length
0.5 in
Pin Link Plate Thickness
0.05 in
Length
10 ft.
Roller Dia.
0.200"
Inside Pin Dia.
0.141 in
Overall Width
0.500"
Outside Pin Dia.
0.141 in
Roller Link Plate Height
0.354 in
ANSI Chain Size
35NT
Plate Thickness
0.05 in
Inside Width
0.188 in
Weight Per Length
0.22 lb/ft
Roller Diameter
13/64 in
Pin Hole Diameter
0.141 in
Plate Height
0.307 in, 0.354 in
Overall Length
10 ft
Pin Outside Diameter
0.141 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Coated Riveted
Chain Material
Carbon Steel
Industry Chain Pitch
3/8 in
Number of Strands
1
Material
Steel
Pin Type
Riveted
Tensile Strength
2,530 lbf
Rivet End to Center Line
0.23 in
Lubrication
SAE 10 to SAE 50
Standards
ANSI
Pitch
3/8 in
Connecting End to Center Line
0.27 in
Max. Allowable Load
480 lb
Chain Tensile Strength
2,530 lb
Chain Type
Neptune Riveted
Includes
(1) Connecting Link
Item
Roller Chain
Temp. Range
14 Degrees to 302 Degrees F
Chain Number
35
Working Load Limit
480 lb
Heavy Series
No
Roller Chain Standard
ANSI
Minimum Operating Temperature
14 Degrees F
Chain Construction
Riveted Pin, Rollerless Bushing
Series
Neptune
Resistance Properties
Corrosion Resistant
Pin Contruction
Riveted Pin
Finish
Coated
Pitch Type
Single Pitch
Maximum Operating Temperature
302 Degrees F

Description

Roller Chain, Chain Construction Riveted Pin, Rollerless Bushing, Overall Length 10 ft, Material Steel, Chain Number 35, Chain Overall Width 0.5 in, Roller Diameter 13/64 in, Tensile Strength 2,530 lbf, Pitch 3/8 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.188 in, Series Neptune, Working Load Limit 480 lb, Finish Coated, Heavy Series No, Includes (1) Connecting Link, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.