Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Neptune, 40NT ANSI, 10 ft.

  • Mfr # 40NEPRB

  • Zoro # G2620143


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Coated Riveted
Industry Chain Size
40
Chain Length
10 ft
Chain Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40NEPRB
Zoro #
G2620143
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
40
Chain Length
10 ft
Chain Overall Width
0.717 in
Chain Roller Dia.
0.312 in
Roller Bushing Width
0.312 in
Pin Length
0.717 in
ANSI Chain Size
40NT
Outside Pin Dia.
0.156 in
Overall Width
0.717"
Pin Link Plate Thickness
0.06 in
Length
10 ft.
Inside Pin Dia.
0.156 in
Roller Link Plate Height
0.472 in
Roller Dia.
0.312"
Plate Thickness
0.06 in
Weight Per Length
0.43 lb/ft
Pin Outside Diameter
0.156 in
Pin Hole Diameter
0.156 in
Inside Width
0.313 in
Overall Length
10 ft
Roller Diameter
5/16 in
Plate Height
0.409 in, 0.472 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Coated Riveted
Chain Material
Carbon Steel
Industry Chain Pitch
1/2 in
Number of Strands
1
Chain Type
Neptune Riveted
Chain Tensile Strength
4,290 lb
Material
Steel
Tensile Strength
4,290 lbf
Connecting End to Center Line
0.392 in
Rivet End to Center Line
0.325 in
Pin Type
Riveted
Includes
(1) Connecting Link
Max. Allowable Load
810 lb
Pitch
1/2 in
Lubrication
SAE 10 to SAE 50
Standards
ANSI
Temp. Range
14 Degrees to 302 Degrees F
Item
Roller Chain
Chain Number
40
Working Load Limit
810 lb
Resistance Properties
Corrosion Resistant
Series
Neptune
Pitch Type
Single Pitch
Chain Construction
Riveted Pin
Heavy Series
No
Finish
Coated
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
302 Degrees F
Roller Chain Standard
ANSI
Pin Contruction
Riveted Pin

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 40, Chain Overall Width 0.717 in, Roller Diameter 5/16 in, Tensile Strength 4,290 lbf, Pitch 1/2 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.313 in, Series Neptune, Working Load Limit 810 lb, Finish Coated, Heavy Series No, Includes (1) Connecting Link, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.