Zoro Homepage

Roller Chain, Neptune, 50NT ANSI, 10 ft.

  • Mfr # 50NEPRB

  • Zoro # G2855404


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Coated Riveted
Industry Chain Size
50
Chain Length
10 ft
Chain Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50NEPRB
Zoro #
G2855404
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
50
Chain Length
10 ft
Chain Overall Width
0.878 in
Chain Roller Dia.
0.4 in
Roller Bushing Width
0.375 in
Length
10 ft.
Overall Width
0.878"
Outside Pin Dia.
0.2 in
ANSI Chain Size
50NT
Inside Pin Dia.
0.2 in
Pin Length
0.878 in
Roller Link Plate Height
0.591 in
Roller Dia.
0.400"
Pin Link Plate Thickness
0.08 in
Plate Thickness
0.08 in
Pin Hole Diameter
0.2 in
Pin Outside Diameter
0.2 in
Inside Width
0.375 in
Overall Length
10 ft
Weight Per Length
0.7 lb/ft
Roller Diameter
13/32 in
Plate Height
0.512 in, 0.591 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Coated Riveted
Chain Material
Carbon Steel
Industry Chain Pitch
5/8 in
Number of Strands
1
Includes
(1) Connecting Link
Temp. Range
14 Degrees to 302 Degrees F
Tensile Strength
7,050 lbf
Max. Allowable Load
1,430 lb
Material
Steel
Chain Tensile Strength
7,050 lb
Pitch
5/8 in
Pin Type
Riveted
Standards
ANSI
Lubrication
SAE 10 to SAE 50
Connecting End to Center Line
0.472 in
Chain Type
Neptune Riveted
Rivet End to Center Line
0.406 in
Item
Roller Chain
Chain Number
50
Finish
Coated
Working Load Limit
1,430 lb
Chain Construction
Riveted Pin
Pitch Type
Single Pitch
Heavy Series
No
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
14 Degrees F
Series
Neptune
Pin Contruction
Riveted Pin
Roller Chain Standard
ANSI
Maximum Operating Temperature
302 Degrees F

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 50, Chain Overall Width 0.878 in, Roller Diameter 13/32 in, Tensile Strength 7,050 lbf, Pitch 5/8 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.375 in, Series Neptune, Working Load Limit 1,430 lb, Finish Coated, Heavy Series No, Includes (1) Connecting Link, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.