Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Parts

  • Mfr # 100-2HRB

  • Zoro # G116145968


product price: $2,785.99
/ea
Free Shipping & Returns

Key Features

Chain Overall Width
3 23/64 in
Pin Contruction
Riveted Pin
Tensile Strength
52,920 lbf
Roller Diameter
3/4 in
Inside Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100-2HRB
Zoro #
G116145968
UPC #
097039415769
Country of Origin
United States

Dimensions

Chain Overall Width
3 23/64 in
Roller Diameter
3/4 in
Inside Width
3/4 in
Pin Outside Diameter
3/8 in
Plate Height
1 1/32 in
Plate Thickness
3/16 in

Details

Pin Contruction
Riveted Pin
Tensile Strength
52,920 lbf
Item
Roller Attachment Link
Heavy Series
Yes
Working Load Limit
9,300 lb
Chain Construction
Riveted Pin
Link Type
Roller Attachment
Number of Strands
2
Pitch
1 1/4 in
Transverse Pitch
1 17/32 in
Chain Number
100
Standards
ASME/ANSI
Roller Chain Standard
ANSI

Description

Roller Attachment Link, Chain Construction Riveted Pin, Chain Overall Width 3 23/64 in, Chain Number 100, Roller Diameter 3/4 in, Pitch 1 1/4 in, Link Type Roller Attachment, Number of Strands 2, Heavy Series Yes, Inside Width 3/4 in, Pin Contruction Riveted Pin, Pin Outside Diameter 3/8 in, Plate Height 1 1/32 in, Plate Thickness 3/16 in, Roller Chain Standard ANSI, Standards ASME/ANSI, Tensile Strength 52,920 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.