Roller Chain Parts
Mfr # 100-2SSOL
Zoro # G316146062
product price: $484.99
/ea
Free Shipping & Returns
Key Features
Link Type
Offset
Chain Number
100
Material
Stainless Steel
Number of Strands
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-2SSOL
Zoro #
G316146062
UPC #
097039187543
Country of Origin
Japan
Details
Link Type
Offset
Chain Number
100
Material
Stainless Steel
Number of Strands
2
Item
Offset Link
Description
Offset Link, Material Stainless Steel, Chain Number 100, Link Type Offset, Number of Strands 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.