Roller Chain Parts
Mfr # 100HRB
Zoro # G216146018
product price: $1,026.99
/ea
Free Shipping & Returns
Key Features
Transverse Pitch
1 17/32 in
Plate Thickness
3/16 in
Number of Strands
1
Working Load Limit
5,510 lb
Lubrication
Maintenance Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100HRB
Zoro #
G216146018
UPC #
097039177070
Country of Origin
United States
Dimensions
Plate Thickness
3/16 in
Inside Width
3/4 in
Plate Height
1 1/32 in
Chain Overall Width
1 53/64 in
Roller Diameter
3/4 in
Pin Outside Diameter
3/8 in
Details
Transverse Pitch
1 17/32 in
Number of Strands
1
Working Load Limit
5,510 lb
Lubrication
Maintenance Free
Pin Contruction
Riveted Pin
Pitch
1 1/4 in
Tensile Strength
26,460 lbf
Standards
ASME/ANSI
Heavy Series
Yes
Chain Construction
Riveted Pin
Item
Roller Attachment Link
Roller Chain Standard
ANSI
Chain Number
100
Application
Conveyors, Drive
Link Type
Roller Attachment
Description
Roller Attachment Link, Chain Construction Riveted Pin, Chain Overall Width 1 53/64 in, Chain Number 100, Roller Diameter 3/4 in, Pitch 1 1/4 in, Link Type Roller Attachment, Number of Strands 1, Application Conveyors, Drive, Heavy Series Yes, Inside Width 3/4 in, Lubrication Maintenance Free, Pin Contruction Riveted Pin, Pin Outside Diameter 3/8 in, Plate Height 1 1/32 in, Plate Thickness 3/16 in, Roller Chain Standard ANSI, Standards ASME/ANSI, Tensile Strength 26,460 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.