Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Parts

  • Mfr # 120-2HRB

  • Zoro # G916145977


product price: $3,987.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME/ANSI
Chain Number
120
Roller Chain Standard
ANSI
Number of Strands
2
Tensile Strength
74,960 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120-2HRB
Zoro #
G916145977
UPC #
097039177544
Country of Origin
United States

Dimensions

Plate Thickness
7/32 in
Roller Diameter
7/8 in
Plate Height
1 15/64 in
Chain Overall Width
4 3/16 in
Inside Width
1 in
Pin Outside Diameter
7/16 in

Details

Standards
ASME/ANSI
Chain Number
120
Roller Chain Standard
ANSI
Number of Strands
2
Tensile Strength
74,960 lbf
Working Load Limit
12,300 lb
Pitch
1 1/2 in
Heavy Series
Yes
Transverse Pitch
1 59/64 in
Link Type
Roller Attachment
Chain Construction
Riveted Pin
Item
Roller Attachment Link
Pin Contruction
Riveted Pin

Description

Roller Attachment Link, Chain Construction Riveted Pin, Chain Overall Width 4 3/16 in, Chain Number 120, Roller Diameter 7/8 in, Pitch 1 1/2 in, Link Type Roller Attachment, Number of Strands 2, Heavy Series Yes, Inside Width 1 in, Pin Contruction Riveted Pin, Pin Outside Diameter 7/16 in, Plate Height 1 15/64 in, Plate Thickness 7/32 in, Roller Chain Standard ANSI, Standards ASME/ANSI, Tensile Strength 74,960 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.