Zoro Homepage

Roller Chain Parts

  • Mfr # 120HRB

  • Zoro # G616146076


product price: $1,462.99
/ea
Free Shipping & Returns

Key Features

Plate Thickness
7/32 in
Transverse Pitch
1 59/64 in
Number of Strands
1
Heavy Series
Yes
Chain Overall Width
2 17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120HRB
Zoro #
G616146076
UPC #
097039177162
Country of Origin
United States

Dimensions

Plate Thickness
7/32 in
Chain Overall Width
2 17/64 in
Plate Height
1 15/64 in
Pin Outside Diameter
7/16 in
Roller Diameter
7/8 in
Inside Width
1 in

Details

Transverse Pitch
1 59/64 in
Number of Strands
1
Heavy Series
Yes
Item
Roller Attachment Link
Tensile Strength
37,480 lbf
Roller Chain Standard
ANSI
Application
Conveyors, Drive
Pin Contruction
Riveted Pin
Working Load Limit
7,270 lb
Pitch
1 1/2 in
Standards
ANSI 120
Chain Construction
Riveted Pin
Chain Number
120
Link Type
Roller Attachment
Lubrication
Maintenance Free

Description

Roller Attachment Link, Chain Construction Riveted Pin, Chain Overall Width 2 17/64 in, Chain Number 120, Roller Diameter 7/8 in, Pitch 1 1/2 in, Link Type Roller Attachment, Number of Strands 1, Application Conveyors, Drive, Heavy Series Yes, Inside Width 1 in, Lubrication Maintenance Free, Pin Contruction Riveted Pin, Pin Outside Diameter 7/16 in, Plate Height 1 15/64 in, Plate Thickness 7/32 in, Roller Chain Standard ANSI, Standards ANSI 120, Tensile Strength 37,480 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.