Zoro Homepage

Roller Chain Parts

  • Mfr # 140HRB

  • Zoro # G716145979


product price: $1,711.99
/ea
Free Shipping & Returns

Key Features

Pin Outside Diameter
1/2 in
Chain Number
140
Pin Contruction
Riveted Pin
Plate Thickness
1/4 in
Plate Height
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140HRB
Zoro #
G716145979
UPC #
097039177223
Country of Origin
United States

Dimensions

Pin Outside Diameter
1/2 in
Plate Thickness
1/4 in
Plate Height
1 7/16 in
Chain Overall Width
2 7/16 in
Inside Width
1 in
Roller Diameter
1 in

Details

Chain Number
140
Pin Contruction
Riveted Pin
Working Load Limit
9,590 lb
Pitch
1 3/4 in
Chain Construction
Riveted Pin
Standards
ANSI 140
Application
Conveyors, Drive
Transverse Pitch
2 1/16 in
Link Type
Roller Attachment
Number of Strands
1
Tensile Strength
48,510 lbf
Heavy Series
Yes
Item
Roller Attachment Link
Lubrication
Maintenance Free
Roller Chain Standard
ANSI

Description

Roller Attachment Link, Chain Construction Riveted Pin, Chain Overall Width 2 7/16 in, Chain Number 140, Roller Diameter 1 in, Pitch 1 3/4 in, Link Type Roller Attachment, Number of Strands 1, Application Conveyors, Drive, Heavy Series Yes, Inside Width 1 in, Lubrication Maintenance Free, Pin Contruction Riveted Pin, Pin Outside Diameter 1/2 in, Plate Height 1 7/16 in, Plate Thickness 1/4 in, Roller Chain Standard ANSI, Standards ANSI 140, Tensile Strength 48,510 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.