Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Parts

  • Mfr # 200HRB

  • Zoro # G416146023


product price: $4,343.99
/ea
Free Shipping & Returns

Key Features

Pitch
2 1/2 in
Pin Outside Diameter
25/32 in
Pin Contruction
Riveted Pin
Plate Thickness
3/8 in
Number of Strands
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200HRB
Zoro #
G416146023
UPC #
097039177360
Country of Origin
United States

Dimensions

Pin Outside Diameter
25/32 in
Plate Thickness
3/8 in
Chain Overall Width
3 37/64 in
Inside Width
1 1/2 in
Plate Height
2 3/64 in
Roller Diameter
1 35/64 in

Details

Pitch
2 1/2 in
Pin Contruction
Riveted Pin
Number of Strands
1
Item
Roller Attachment Link
Roller Chain Standard
ANSI
Working Load Limit
17,600 lb
Chain Construction
Riveted Pin
Heavy Series
Yes
Transverse Pitch
3 5/64 in
Lubrication
Maintenance Free
Tensile Strength
103,630 lbf
Link Type
Roller Attachment
Chain Number
200
Application
Conveyors, Drive
Standards
ANSI 200

Description

Roller Attachment Link, Chain Construction Riveted Pin, Chain Overall Width 3 37/64 in, Chain Number 200, Roller Diameter 1 35/64 in, Pitch 2 1/2 in, Link Type Roller Attachment, Number of Strands 1, Application Conveyors, Drive, Heavy Series Yes, Inside Width 1 1/2 in, Lubrication Maintenance Free, Pin Contruction Riveted Pin, Pin Outside Diameter 25/32 in, Plate Height 2 3/64 in, Plate Thickness 3/8 in, Roller Chain Standard ANSI, Standards ANSI 200, Tensile Strength 103,630 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.