Zoro Homepage

Roller Chain Parts

  • Mfr # 25-2SSOL

  • Zoro # G016146140


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Number of Strands
2
Chain Number
25
Material
Stainless Steel
Link Type
Offset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-2SSOL
Zoro #
G016146140
UPC #
097039187574
Country of Origin
Japan

Details

Number of Strands
2
Chain Number
25
Material
Stainless Steel
Link Type
Offset
Item
Offset Link

Description

Offset Link, Material Stainless Steel, Chain Number 25, Link Type Offset, Number of Strands 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.