Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Parts

  • Mfr # 35-2SSOL

  • Zoro # G016146119


product price: $39.29
/ea

Key Features

Number of Strands
2
Link Type
Offset
Material
Stainless Steel
Chain Number
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35-2SSOL
Zoro #
G016146119
UPC #
097039187277
Country of Origin
Japan

Details

Number of Strands
2
Link Type
Offset
Material
Stainless Steel
Item
Offset Link
Chain Number
35

Description

Offset Link, Material Stainless Steel, Chain Number 35, Link Type Offset, Number of Strands 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.