Zoro Homepage

Roller Chain Parts

  • Mfr # 80-2HRB

  • Zoro # G016145952


product price: $1,738.99
/ea
Free Shipping & Returns

Key Features

Plate Height
13/16 in
Pitch
1 in
Chain Overall Width
2 27/32 in
Standards
ANSI 80
Inside Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-2HRB
Zoro #
G016145952
UPC #
097039177476
Country of Origin
Japan

Dimensions

Plate Height
13/16 in
Chain Overall Width
2 27/32 in
Inside Width
5/8 in
Plate Thickness
5/32 in
Pin Outside Diameter
5/16 in
Roller Diameter
5/8 in

Details

Pitch
1 in
Standards
ANSI 80
Tensile Strength
35,280 lbf
Working Load Limit
6,100 lb
Heavy Series
Yes
Number of Strands
2
Roller Chain Standard
ANSI
Chain Number
80
Transverse Pitch
1 9/32 in
Item
Roller Attachment Link
Pin Contruction
Riveted Pin
Link Type
Roller Attachment
Chain Construction
Riveted Pin

Description

Roller Attachment Link, Chain Construction Riveted Pin, Chain Overall Width 2 27/32 in, Chain Number 80, Roller Diameter 5/8 in, Pitch 1 in, Link Type Roller Attachment, Number of Strands 2, Heavy Series Yes, Inside Width 5/8 in, Pin Contruction Riveted Pin, Pin Outside Diameter 5/16 in, Plate Height 13/16 in, Plate Thickness 5/32 in, Roller Chain Standard ANSI, Standards ANSI 80, Tensile Strength 35,280 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.