Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Riveted, 100 ANSI, 10 ft.

  • Mfr # 100-10

  • Zoro # G1554025


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
100
Chain Length
10 ft
Chain Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-10
Zoro #
G1554025
UPC #
-
Country of Origin
United States

Dimensions

Industry Chain Size
100
Chain Length
10 ft
Chain Overall Width
1.678 in
Chain Roller Dia.
0.75 in
Roller Bushing Width
0.75 in
Overall Width
1.678"
Length
10 ft.
ANSI Chain Size
100
Roller Dia.
0.750"
Inside Width
0.75 in
Overall Length
10 ft
Roller Diameter
3/4 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
Carbon Steel
Industry Chain Pitch
1 1/4 in
Number of Strands
1
Temp. Range
15 Degrees to 300 Degrees F
Max. Allowable Load
5,070 lb
Chain Tensile Strength
26,460 lb
Connecting End to Center Line
0.9 in
Tensile Strength
26,460 lbf
Standards
ANSI
Chain Type
Standard Riveted
Material
Steel
Includes
(1) Connecting Link
Item
Roller Chain
Rivet End to Center Line
0.778 in
Pitch
1 1/4 in
Chain Number
100
Chain Construction
Riveted Pin
Features
This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another
Working Load Limit
5,070 lb
Maximum Operating Temperature
300 Degrees F
Heavy Series
No
Series
Standard Riveted
Pin Contruction
Riveted Pin
Minimum Operating Temperature
15 Degrees F

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 100, Chain Overall Width 1.678 in, Roller Diameter 3/4 in, Tensile Strength 26,460 lbf, Pitch 1 1/4 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.75 in, Series Standard Riveted, Working Load Limit 5,070 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No, Includes (1) Connecting Link

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.