Zoro Homepage

Roller Chain, Riveted, 120 ANSI, 10 ft.

  • Mfr # 120RIV

  • Zoro # G0411774


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
120
Chain Length
10 ft
Chain Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120RIV
Zoro #
G0411774
UPC #
-
Country of Origin
United States

Dimensions

Industry Chain Size
120
Chain Length
10 ft
Chain Overall Width
2.118 in
Chain Roller Dia.
0.875 in
Roller Bushing Width
1 in
ANSI Chain Size
120
Overall Width
2.118"
Roller Dia.
0.875"
Length
10 ft.
Inside Width
1 in
Overall Length
10 ft
Roller Diameter
7/8 in

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 120, Chain Overall Width 2.118 in, Roller Diameter 7/8 in, Tensile Strength 37,480 lbf, Pitch 1 1/2 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 1 in, Series Standard Riveted, Working Load Limit 6,830 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No, Includes (1) Connecting Link

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.